Beli Usb Digital Tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Digital Battery Tester (Alat Tes Aki)Deskripsi:TEKIRO ALAT TEST AKI 12V / 24V / BATTERY TESTER 12V / 24VAlat Tes AkiItem Code : AU-BT1991atribut:
- Display: 3.2inch HD Color Screen for visibility in dimly light areas
- Languange Options: English, Russian, German, Chinese, Thai, Japanese, etc
- Main Functions: Battery test, cranking test, max-load test, charging test
- Wide Measure Standard: CCA, DIN, IEC, EN, SAE, JIS
- Non Brand Digital USB TesterDeskripsi:Merupakan alat pengukur arus voltase dan ampere yang keluar dari colokan USB.Dilengkapi dengan tampilan LCD.atribut:
- Packaging Dimensions (cm): 6.5x2.4x1.4
- Measurement Type: Voltase & Ampere
- NOYAFA Cable Tester Digital Network CoaxDeskripsi:Network Coax Cable Tester Digital NF-300NF-300 multipurpose coaxial cctv, network cable test & inspection instrument is composed of tester, receiver and remote identifier.Benefits :- Enables cables to be located even when totally concealed- Memory and storage function- LCD Screen shows test result clearlyPackage Content :1x NF-300 Transmitter1x NF-300 Receiver1x NF-300 Remote unit1x Telephone line adapter1x Network cable adapter1x Cable clips1x User manual1x Earphone
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- KRISBOW Leeb Hardness Tester (Alat Uji Kekerasan)atribut:
- Accuracy: +/- 6 HLD / +/- 1.5 HRC
- Display: LCD with backlight
- Hardness Parameter: HL, HRB, HRC, HRV, HB, HV, HS, HSD
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Pengukur insulasi dan continyuiti 1 detik dengan display hasil pengukuran kecepatan tingkat tinggi dan dilengkapi dengan test lead atau jarum kontak untuk pengukuran dengan saklar remoteatribut:
- Back Light: Yes
- Hioki Multimeter Digital (Multitester)Deskripsi:Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.atribut:
- DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
- AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
- Dimensions (WxHxD)(mm): 55x109x9.5
- Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
- Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
- Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- Mitutoyo Digital IndicatorDeskripsi:The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
- TEKIRO Digital Clamp Meter (Tang Ampere Digital)Deskripsi:TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.atribut:
- AC Voltage (V): 600mV
- DC Voltage (V): 600mV
- Dimensions (mm): 190x76x36
- Battery: 3V CR2032 button cells 2 pieces
- Display: 3 1/2 digit LCD with a max. reading of 1999
- Error Caused By Improper Position: 1% of reading
- Max. Measureable Conductor (mm): Dia 25
- Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
- Operating Environment Temperature (°C): 0 to 40
- Over Range Indication: 0L shown on the display
- Relative Humidity (%RH): < 85
- Resistance Range (ohm): 50 Ω
- Sampling Rate: Approximate 3 times per sec
- Temperature (°C): 20 to 50
- Tjaw Opening Capacity (mm): 25
- Mitech Digital Hardness Tester (Alat Uji Kekerasan)Deskripsi:Portable Leeb hardness tester, based on Leeb hardness measuring principle, quick and easy,on-site test the hardness of series metal materials, support free conversion between Leeb, Brinell, Rockwell hardness scale and others,It uses high-contrast segment LCD to display , small size, light,portable, stable and reliable performance.It is widely used in failure analysis of metal processing and manufacturing, special equipment, permanent assembly, inspection and other fields.It can meet the regular hardness testing of industrial production , quality and cheap, which is the first choice for practical and economical models.atribut:
- Range: (170-960)HLD
- Accuracy: D, ±6 HLD
- Type of Impact Device: Distance of center of the two indentations
- Type of Impact Device C (mm): Not Less than 2
- Type of Impact Device DL (mm): Not Less than 3
- KENTA Digital Hardness Tester (Pengukur Kekerasan)Deskripsi:Loaded with useful functions only found on high priced models the 28021069 is clearly setting a new industry standard by being the most accurate, economically priced hardness tester on the market today.Fast test speeds coupled with memory and output, this unit is a hand’s down winner whether you are out in the field or in the qc shop.Can perform tests that easily convert to the most popular hardness scales, including Rockwel, Brinell, Vickers, Shore, etc.Specifications :Accuracy: ±0.5% (referred to L=800)Repeatability accuracy: (±4L units) L=LeebMeasuring range: 200 - 960HLMaterials: Steel & cast steel, alloy tool steel, stainless steel, grey cast ironSpheroidal iron, cast aluminum, brass, bronze, wrought copper alloy.Battery type: AA alkaline(4)Operating temperature: 5 -104 degrees FTechnical SpecificationsOperation: Load the impact bodyPlace the impact body on your test piecePush the button to begin testing and obtain readingStandard Accessories:Base instrument; Impact device D; Calibrated test blockCustom carry case; Cleaning brush; Operation manualOptional accessories:Impact devices, DC, D+15, DL, G, CSpecial support ringsMini PrinterFunctions :Easy to use keypad operationAuto identification of impact deviceLarge LCD display with back lightUSB OuptuAutomatic conversions to: Brineel,Rockwell B & C, Vicker and ShoreAutomatic mean value as wellas min & max valuesBattery IndicatorMemory capacity (600 groups)atribut:
- Dimensions (mm): 150x74x32
- KENTA Multimeter Digital dengan USB Interface (Multitester)Deskripsi:USB port connect to PC6000 countsDiode test / BuzzerTemperature testFrequency / Duty CycleRelative measurementData holdAuto power offAuto / manual rangeElectronic protection systemIn conformity with IEC1010 CATII 1000VConvenient fuse / battery change designatribut:
- DC Voltage: 0.1mV - 1000V, ± (0.5%+3digits)
- DC Current: 0.1μA - 10A, ± (1.2%+3digits)
- AC Voltage: 1mV - 700V, ± (1%+3digits) 40Hz - 500Hz
- AC Current: 0.1μA - 10A, ± (1.5%+3digits) 40Hz - 200Hz
- Resistance: 0.1Ω - 60MΩ, ± (0.8%+2digits)
- Capacitance: 0.1nF - 300μF, ± (4%+8digits)
- Frequency/Duty cycle: 1Hz - 1MHz, ± (0.2%+5digits)
- Temperature (°C): -55 to 1000 (K Type)
- BluePoint Digital Torque TesterDeskripsi:- Integral Transducer and sturdy housing allow mounting in virtually any position, - Integral Transducer: Full bridge strain gage, 350 ohm, 1500uE, 3mV/V F.S, 3.75 excitation, - Units of Torque: Nm, kg.cm., ft.lb., in.lb., in.oz., - Audible (tone), - Torque Accuracy: ± 0.5% ± 1% count CW and CCW from 10% to 100% of full scale at 25°C, - LCD Touch Screen: 4.7 inch color graphics display, - Screen resolution: 480 x 272 pixels, - Display Accuracy: 4 digits, 500 cycle counts, - 6 “AA” Alkaline cells for battery power included, - Track, Peak and First Peak modes of operation, - Operating Temperature: 40° to 110°F (5° to 42°C), - Storage Temperature: 0° to 122°F (-20° to 50°C), - Humidity up to 85% non-condensing, - ISO-6789-2003 and ASME B107-28-2005 standards compliant, - Certificate of N.I.S.T. traceability from 10% to 100% of full scale, - Includes storage case, AC adapter and USB cable 110v-220v, - Dates & times, serial numbers, required accuracy vs actual readings, percentage error & users of torque wrenches tested are stored.
- DHC Digital Battery Tester with Print (Alat Tes Aki)Deskripsi:Accessories tambahan yang didapat:- 1 Roll kertas print- Detatchable test lead- 6 AA baterai- Heavy duty blow model case
- Hioki Multimeter Digital (Multitester)atribut:
- Conformity Standard: EN61010 (safety), EN61326 (EMC), measurement category
- TEKIRO Digital Multimeter (Multitester)Deskripsi:TEKIRO DIGITAL MULTIMETER adalah multimeter digital genggam dan dioperasikan dengan baterai dengan multi fungsi. Multimeter ini dirancang untuk memenuhi CAT III 300V, Pengoperasian yang nyaman memungkinkan Anda memilih rentang pengukuran yang tepat saat mengerjakan berbagai komponen. Sebagai alat ukur umum, Multimeter Digital banyak digunakan di rumah, sekolah, laboratorium, pabrik dan bidang sosial lainnya.Toleransi Maximum 1.2 %pengukuran frekwensi sampai 1KhzDapat mengukur Arus ACMaximum Resistansi 20 OhmSelector Buzzer DipisahPengukuran Tegangan AC yang lebih PresisiCAT III 300 VOLTSPESIFIKASI:Display: 31/2 digit LCD, with a max. reading of 1999Negative Polarity Indication: Negative sign"-" shown on the display automaticallySampling Rate:About 2 to 3 times/secOperating Environment: Temperature: 0 to 40Relative Humidity:< 75%Temperature Coefficient: 0.2x(specified accuracy)/(< 18 or > 28)Storage Environment: Temperature: -10 to 50Relative Humidity: < 85%RHOperating Altitude: 0 to 2000 metersIP Degree: IP20Battery: 9Vbattery, 6F22 or equivalent, 1 pieceLow Battery Indication:"" shown on the displaySize: 144x80x38mmWeight: About 214g (including battery)atribut:
- Display: 31/2 digit LCD with a max. reading of 1999
- Negative Polarity Indication: Negative sign “-\" shown on the display automatically
- Sampling Rate: About 2 to 3 times/sec
- Operating Environment Temperature (°C): 0 to 40
- Temperature (°C): 10 to 50
- Battery: Vbattery 6F22 or equivalent 1 piece
- IP Degree: IP20
- Operating Altitude (m): 0 to 2000
- Relative Humidity (%RH): < 85
- Size (mm): 144x80x38
- KENTA Electric Digital Rockwell Hardness TesterDeskripsi:Set tolerance, automatically determine and alarm (sound)For multiple measurements (optional 2 to 9 times), automatically displays the averageAnd poor value (difference between the maximum and minimum values)Automatically converted to HV or HBStorage 1000 measurement results, browse and outputAutomatically print the results (Wireless Printing) (Such as plastic), less hardness valueStable, accurate hardness value automatically through the lock functionWith calibration function and automatic correction of the measurement resultsWhen measuring lower hardness materialDisplay automatic shutdownTechnical Parametersatribut:
- Dimensions (mm): 510x155x710
- Hardness scale: HRA, HRB, HRC, HRD HRF, HRG (using standard indenter) HRE, HRH, HRK(using the optional indenter)
- Preliminary Test Force (N): 98
- Total Test Force (N): 588, 980, 1471
- Lifting Table: Manually
- Load Control: Manual and automatic (loading / dwell / unloading)
- Display Power: Built-in rechargeable battery
- Display Resolution: 0.1HR
- Holding Time (s): 1 to 99
- Maximum Sample Height (mm): 170
- Output: Wireless signal and USB
- Pressure Head Center (mm): 165
- RAM: 1000 group
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
Daftar Harga Usb Digital Tester Terbaru November 2026
| TEKIRO Digital Battery Tester (Alat Tes Aki) | Rp2.799.900 |
| Non Brand Digital USB Tester | Rp70.900 |
| NOYAFA Cable Tester Digital Network Coax | Rp2.999.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp839.900 |
| KRISBOW Leeb Hardness Tester (Alat Uji Kekerasan) | Rp18.999.900 |
| KYORITSU Digital Insulation Tester (Pengukur Isolasi) | Rp11.999.900 |
| Hioki Multimeter Digital (Multitester) | Rp759.900 |
| KYORITSU Digital Insulation Tester (Pengukur Isolasi) | Rp7.799.900 |
| Mitutoyo Digital Indicator | Rp3.099.900 |
| TEKIRO Digital Clamp Meter (Tang Ampere Digital) | Rp469.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/mlP105677813-1.jpg)


/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
/h5P104573617-2.jpg)
/kkP103737740-1.jpg)
/P102091494-1.jpg)
/nkP101550848-3.jpg)

/rbP105677983-2.jpg)
/buP106658426-1.jpg)
/oqP105986890-1.jpg)
/8oP105987312-1.jpg)

/ilP107928669-1.jpg)
/7uP106560282-1.jpg)
/rkP105677992-2.jpg)

/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)